noscriptSenator SOLDERING IRON 40W 230V C /W 6mm OFFSET TIP | Cromwell Tools
logo

Senator

SOLDERING IRON 40W 230V C /W 6mm OFFSET TIP

SKU:

SEN5162240K

RM70.50

Ex VAT

RM70.51

Inc VAT

IN STOCK (14)

    Product Details

    Thermo-plastic handles are designed for comfort and a firm safe grip. The mains cable is held by a cable clamping screw which eliminates the strain on the electrical connections.
    Supplied with nickel plated tip, 1.2m power lead and 3A three pin plug. Manufactured to BS EN 60335-2-45.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140224209

    ECLASS Code

    21080100

    Tip Size

    6mm

    UNSPSC Code

    23271603

    Voltage

    230V