RM376.10
Ex VAT
RM376.11
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
A range of dependable snap-on and lapover seals, available in a wide range of sizes to suit a wide range of steel strapping tasks.
Features and Benefits
• Highly durable design, for peace of mind
• Clean zinc finish
Notes
• Snap On: Placed over the overlapping strap ends
• Lap Over: Must be threaded onto strap before tensioning
Attribute | Value |
---|---|
Brand | Avon |
ECLASS Code | 21043390 |
Overall Width | 13mm |
Product Type | Strapping Seal |
Sealing Type | Snap-On |
UNSPSC Code | 31162406 |