RM145.80
Ex VAT
RM145.81
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of blue euro stacking containers are built for industrial and commercial use. Made from high grade polypropylene these containers are food approved and are resistant to acid and alkaline solutions, cold and heat. Lids supplied separately, see 404-154 or 404-155.
Features and Benefits
• Manufactured from high grade polypropylene which is virtually unbreakable and highly resistant to chemicals and weathering
• Food grade approved for use in commercial kitchens
• Highly versatile and available in varying sizes to suit your needs
• Stacking design allows you to save space by stacking the boxes on top of ne another
• Lids are supplied separately
Typical Applications
• Workshops
• Industrial
• Institutional
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue |
ECLASS Code | 21100490 |
MFR Part No. | M207A |
Number of Pieces | 1PCE |
Overall Depth | 300mm |
Overall Height | 170mm |
Overall Width | 400mm |
Pack Quantity | 1 |
Product Material | Polypropylene |
Product Type | Euro Container |
UNSPSC Code | 56121802 |