RM16.00
Ex VAT
RM16.01
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For use with louvred panels. Designed to carry awkwardly shaped items. All with corrosion resistant zinc finish. 16swg construction.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Zinc Finish |
EAN | 5036140379176 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | WRS1 |
Product Material | Steel |
Product Type | Single Prong Spigot |
UNSPSC Code | 24102000 |
Width | 5mm |