RM23.00
Ex VAT
RM23.01
Inc VAT
6 Variations Available
Product Details
Product Specification
For use with louvred panels. Designed to carry awkwardly shaped items. All with corrosion resistant zinc finish. 16swg construction.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Zinc Finish |
EAN | 5036140379183 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | WRS2 |
Product Material | Steel |
Product Type | Double Prong Spigot |
UNSPSC Code | 24102000 |
Width | 5mm |