RM244.20
Ex VAT
RM244.21
Inc VAT
Product Details
Product Specification
Product Documents
This tying tool allows you to twist the tie around the neck of a sack to seal it.
Features and Benefits
• Quick and easy to use
• Saves time and effort
• Provides a neat and tidy finish
• Ideal for closing almost any types of sacks and bags
Typical Applications
• For quick and secure sack tying
• Also useful for bundling or tying cableworks and pipeworks, attaching labels or tags etc.
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140324886 |
ECLASS Code | 24280790 |
Material | Plastic Steel |
MFR Part No. | STT |
Overall Length | 11.81in. |
Type | Tying Tool |
UNSPSC Code | 24140000 |