RM231.10
Ex VAT
RM231.11
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Gripseal bags with three write-on stripes. Medium duty.
Features and Benefits
• Highly durable design
• Write-on stripes for easy identification
• Medium duty
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
Dimensions | 5" x 7.1/2" |
EAN | 5036140421387 |
ECLASS Code | 20270104 |
Type | Polythene Bags |
UNSPSC Code | 24141514 |