RM7973.40
Ex VAT
RM7973.41
Inc VAT
Product Details
Product Specification
Product Documents
Precision-made, ultra-durable gummed paper tape dispensers can quickly and easily produce measured lengths with optimal moistening. This helps reduce tape waste and ensure the best seal. Manual pull and tear dispenser, roller moistens as tape is pulled forwards.
Features and Benefits
• Simple pull and tear operation
• Dispense tape to any length with the function for random length dispensing
• Automatic function - repeatedly dispenses tape of the same pre-set lengths up to 76cm
• Highly durable, self-oiling, heavy duty blade
• Efficient, reliable lever system
• No power supply required
Notes
• Max. Tape width: 80mm
• Not suitable for reinforced gummed paper tape
Attribute | Value |
---|---|
Brand | Avon |
Colour | Grey |
Core Size | 80mm |
Dispenser Capacity | Max Width 80mm |
EAN | 5036140377189 |
ECLASS Code | 24230401 |
For Tape Width | Up to 80mm |
Type | Heavy Duty |
UNSPSC Code | 24102202 |