RM240.50
Ex VAT
RM240.51
Inc VAT
Product Details
Product Specification
Product Documents
Heavy duty metal dispenser for 1x 75mm x 66m roll or 3x 25mm x 66m length rolls on a 75mm core.
Features and Benefits
• Comes with blade protection attachment
• Room for multiple rolls of tape
• Increases efficiency, allows for easy colour coding and storing
• Heavy duty, long-lasting construction
Notes
• Tapes not included
Attribute | Value |
---|---|
Additional Features | N/A |
Brand | Avon |
Colour | Green |
Core Size | 75mm |
Dispenser Capacity | 1x 75mmx66m 3x 25mmx66m |
EAN | 5036140377226 |
ECLASS Code | 24230401 |
For Tape Width | Up to 75mm |
MFR Part No. | PD351 |
Type | Heavy Duty |
UNSPSC Code | 24102202 |