RM522.10
Ex VAT
RM522.11
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from pure wood pulp. This gives the pure kraft paper properties of higher strength and makes it a more durable paper with a higher burst strength than imitation kraft paper. 70gsm.
Features and Benefits
• Manufactured from pure wood pulp.
• More durable and stronger than imitation kraft paper
Notes
• Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Avon |
EAN | 5036140375659 |
ECLASS Code | 24262308 |
Length | 285m |
Material | Kraft Paper |
Type | Roll |
UNSPSC Code | 14122100 |
Weight | 70g/m² |
Width | 900mm |