RM30.50
Ex VAT
RM30.51
Inc VAT
Product Details
Product Specification
Product Documents
The Warrior™ Wear Sleeve is an essential product for guarding against wear and tear of straps on sharp load edges. Simply thread the load strap through the wear sleeve and position on load edges. Supplied in an attractive and vibrant yellow for visibility.
Features and Benefits
• Essential product for guarding against wear and tear of straps on sharp load edges
• Simply yet effective action, just thread the load strap through the wear sleeve and position it on load edges
• Yellow colour allows for optimum visibility
Typical Applications
• Loading
• Transportation
• Logistics
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140362949 |
ECLASS Code | 21130704 |
Product Type | Wear Sleeve |
UNSPSC Code | 24101611 |
Working Length | 0.33m |