noscriptTool Locking Fixtures | Cromwell Tools
logo

Indexa

Tool Locking Fixtures

3 Variations

Universal - BT-DIN-CAT Taper Type
Made from cast aluminium with machined carbon steel fittings, these fixtures are an invaluable asset in your machine shop. Universal in use, suitable for BT,
DIN and CAT tool holders. Designed to give maximum protection for your tool holder whilst enabling strong gripping power to be exerted in both horizontal and vertical positions. It is tough but remains light in weight and its compact design.

Overall dimensions (L x W x H)
Taper size 40: 200 x 155 x 100mm.
Taper size 50: 270 x 210 x 145mm.

Features and Benefits
• Designed to give maximum protection for your tool holder
• Made from cast aluminium with machined carbon steel fittings
• Universal in use, suitable for BT, DIN and CAT tool holders
• Ideal for mounting on a work table or tool cart