logo

Solent Spill Control

Maintenance Spill Kit, 240L Absorbent Capacity Per Kit, 106 x 60 x 74cm, Wheeled Bin

SKU:

SOL7422610J

MPN:

M1820250

RM4257.60

Ex VAT

RM4257.61

Inc VAT

OUT OF STOCK

    Product Details

    Sustainable absorbents that are made from recycled fibres with an extra layer of meltblown polypropylene. These absorbents are Class A are retardant when the material is dry. Sustainable absorbents are not to be used on aggressive chemicals.


    Features and Benefits
    • 240 litre absorbency capacity for effective clean up of large spills
    • Suited for maintenance spills and colour coded grey accordingly
    • Supplied in a wheeled bin for ease of storage


    Contents
    • 100 x Absorbent pads
    • 20 x Absorbent 1.2m socks
    • 1x Floor sign
    • 10 x Disposal bags and ties
    • 1 x Wheeled Bin


    Standards
    • Tested to BS 7959


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    240L

    Application

    Maintenance

    Brand

    Solent Spill Control

    Colour

    Blue/Grey

    ECLASS Code

    30010300

    Includes

    100 x Absorbent Pads 10 x Hazardous Waste Disposal Bags and Ties 1x Floor Sign 1 x Wheeled Bin 20 x Absorbent 1.2m Socks

    MFR Part No.

    M1820250

    Overall Depth

    74cm

    Overall Height

    106cm

    Overall Width

    60cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Wheeled Bin

    UNSPSC Code

    47131905