logo

Solent Spill Control

Maintenance Spill Kit, 35L Absorbent Capacity Per Kit, 35 x 33 x 19cm, Bag

SKU:

SOL7420508J

MPN:

.

RM726.60

Ex VAT

RM726.61

Inc VAT

OUT OF STOCK

    Product Details

    A general-purpose spill kit in a cube bag.


    Features and Benefits
    • 35 litre absorbency capacity for effective absorption of small to medium spills
    • Suited for maintenance spills and colour coded grey accordingly
    • Supplied in a cube bag for ease of storage and transportation


    Contents
    • 15 x Absorbent pads
    • 2 x Absorbent 3.0m socks
    • 1 x Hazardous waste disposal bags and ties
    • 1 x Cube bag


    Standards
    • Tested to BS 7959


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    35L

    Application

    Maintenance

    Brand

    Solent Spill Control

    Colour

    Blue/Grey

    EAN

    5036140390706

    ECLASS Code

    30010300

    Includes

    15 x Absorbent Pads 1 x Cube Bag 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 2 x Absorbent 3m Socks

    MFR Part No.

    M1460035

    Overall Depth

    19cm

    Overall Height

    35cm

    Overall Width

    33cm

    Standards Met

    BS 7959-1:2009

    Supplied In

    Bag

    UNSPSC Code

    47131905

    Weight

    35kg