SKU:
SOL7420510L
MPN:
.
RM1028.00
Ex VAT
RM1028.01
Inc VAT
Product Details
Product Specification
Product Documents
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement. Maintenance Spill Kits range in capacity from 10ltr up to 1,000ltr. They are packed with sufficient absorbents to cope with a spill up to the size shown.
Features and Benefits
• 50 lite absorbency capacity for effective clean up of medium to large spills
• Suited for maintenance spills and colour coded greay accordingly
• Easy storage capacity with handle for hanging if required
• Reflective strip on the holdall for visibility requirements
• Clearly labelled bag for quick identification in emergencies
Contents
• 35 x Absorbent pads
• 3 x Absorbent 1.2m socks
• 2 x Absorbent pillows
• 5 x Hazardous waste disposal bags and ties
• 1 x Vinyl holdall
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 50L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390713 |
ECLASS Code | 30010300 |
Includes | 1 x Vinyl Holdall 2 x Absorbent Pillows 35 x Absorbent Pads 3 x Absorbent 1.2m Socks 5 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1280050 |
Overall Depth | 15cm |
Overall Height | 58cm |
Overall Width | 71cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 50kg |