SKU:
SOL7420502C
MPN:
.
RM316.10
Ex VAT
RM316.11
Inc VAT
Product Details
Product Specification
Product Documents
This general-purpose spill kit contains the basic spill containment and clean-up items required for smaller spills.
Features and Benefits
• 15 litre absorbency capacity to effectively clean up small to medium spills
• Suited for maintenance spills and colour coded accordingly
• Easy to store with a handle for hanging if required
• Easy access clip-top bag for use in emergencies
Contents
• 12 x Absorbent pads
• 1 x Absorbent 1.2m sock
• 1 x Hazardous waste disposal bags and ties
• 1 x Clip top carrier bag
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 15L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390676 |
ECLASS Code | 30010300 |
Includes | 12 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Clip Top Carrier Bag 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1290015 |
Overall Depth | 54cm |
Overall Height | 59cm |
Overall Width | 70cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 15kg |