SKU:
SOL7420500A
MPN:
.
RM711.90
Ex VAT
RM711.91
Inc VAT
Product Details
Product Specification
Product Documents
Many situations require a permanent supply of absorbents to be on hand. Solent Plus™ spill kits are a cost-effective answer to this requirement.
Features and Benefits
• 10 litre absorbency capacity for effective clean up of smaller spills
• Suited for maintenance spills and colour coded greay accordingly
• Holdall to keep contents together
Content
• 10 x Absorbent pads
• 1 x Absorbent 1.2m sock
• 1 x 1kg Putty seal pre-mixed drum plug mix
• 2 x Hazardous waste disposal bags and ties
• 1 x Vinyl holdall
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 10L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
EAN | 5036140390669 |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent Pads 1 x 1kg Putty Drum Plug Seal Mix 1 x Absorbent 1.2m Sock 1 x Vinyl Holdall 2 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | M1280010 |
Overall Depth | 12cm |
Overall Height | 39cm |
Overall Width | 46cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 10kg |