SKU:
SOL7422110L
MPN:
C1280020
RM806.40
Ex VAT
RM806.41
Inc VAT
Product Details
Product Specification
Product Documents
A complete spill kit in a Vynil holdall.
Features and Benefits
• Absorbent capacity of 20 litres for effective clean up of small spills
• Suited for chemical spills and colour coded yellow accordingly
• Easy to store and supplied in a holdall for convenience
Contents
• 13 x absorbent pads
• 2 x absorbent 1.2m socks
• 4 x hazardous waste disposal bag and tie
Standards
• BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 20L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Blue/Yellow |
EAN | 5036140391079 |
ECLASS Code | 30010300 |
Includes | 13 x Absorbent Pads 1 x Vinyl Holdall 2 x Absorbent 1.2m Socks 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
MFR Part No. | C1280020 |
Overall Depth | 21cm |
Overall Height | 22cm |
Overall Width | 56cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 20kg |