RM79.00
Ex VAT
RM79.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from high tensile steel, this lockout hasp uses the standard scissor design to isolate equipment for repairs and adjustments.
Features and Benefits
• Electro-plated to protect against rusting
• Vinyl coated fixing ensures good grip and visibility
• Ensures equipment remains inoperative until authorised persons remove padlocks
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140230071 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 9.5mm |
Special Features | Rust-Resistant |
UNSPSC Code | 46171511 |