RM129.00
Ex VAT
RM129.01
Inc VAT
Product Details
Product Specification
This dual scissor action hasp has a steel body with a powder coating to prevent rusting. The aluminium pivot provides a smooth and lasting movement. The two different jaw sizes ensure the ultimate in adaptability when lockout conditions vary.
Max. padlock shackle diameter: 10mm.
Min. padlock shackle clearance: 20mm.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140230095 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Hasp |
Material | Steel |
Maximum Number of Padlocks | 6 |
Maximum Shackle Diameter | 10mm |
MFR Part No. | LOK047 |
Special Features | Corrosion-Resistant Rust-Resistant |
UNSPSC Code | 46171511 |