RM1173.90
Ex VAT
RM1173.91
Inc VAT
Product Details
Product Specification
Pre-selected kits are designed to cover the most common uses in industry. Supplied in a handy carrying case or bag, they provide a convenient choice for all lockout users.
LOK230 - Maintenance Lockout Kit
13 Piece Kit contents:
1x Lockout Shell Case/Pouch
2x Red safety lockout padlocks (KD)
2x Single Tag with Eyelet - (Double Sided)
1x MCB Lockout Pin Out Standard
1x MCB Lockout Pin In Standard
1x MCB Lockout Pin Out Wide
1x Universal Circuit Breaker Lockout
1x Aluminium MCB Lockout Toggle
1x Multi-purpose Cable Lockout 2.5m
1x Non-Conductive Lockout Hasp
1x Ultra-fine permanent pen
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black Blue Red White Yellow |
EAN | 5036140400047 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Kit |
MFR Part No. | LOK230 |
UNSPSC Code | 46171511 |