RM1490.00
Ex VAT
RM1490.01
Inc VAT
Product Details
Product Specification
Our pre-selected kits are designed to cover the most common uses in industry. Each supplied in handy carrying case and they provide a convenient choice for any lockout professional.
Kit contents:
1 x Lockout Shell Case / Pouch
2 x Red Safety Lockout Padlocks (KD)
1 x Non-Conductive Lockout Hasp - 6 holes
1 x Pneumatic Lockout
1 x MCB Lockout Pin Out Standard
1 x MCB Lockout Pin In Standard
1 x MCB Lockout Pin Out Wide
1 x Miniature Circuit Breaker Lockout Tie bar
1 x Universal Fuse Circuit Breaker Lockout
1 x Universal Extra Large Circuit Breaker Lockout
1 x Universal Circuit Breaker Lockout
1 x Pack (10) of 'Do not operate' tags
1 x Universal MCB Lockout
1 x Ultra-fine Permanent Pen
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
EAN | 5036140399921 |
ECLASS Code | 23190105 |
Lockout Type | Lockout Kit |
Maximum Number of Padlocks | 6 |
MFR Part No. | LOK251 |
UNSPSC Code | 46171511 |