RM42.00
Ex VAT
RM42.01
Inc VAT
Product Details
Product Specification
Product Documents
This black and yellow hazard tape ideal for alerting staff and the public to hazards, as well as implementing control measures to maintain a Covid 19 safe environment.
Features and Benefits
• Strong scuff resistant PVC with BOPP over laminate that can withstand heavy foot traffic
• Excellent tack for quick application
• Long lasting adhesion on a variety of surfaces
• Silent unwind to allow application without interruption
• Bright diagonal yellow and black design to quickly alert to hazards
• Performs in high moisture environments and extreme temperature conditions
Typical Applications
• Industrial
• Schools
• Warehouse
• Factory
• Offices
• Retail
• Hazard zones
• Floors
• Walls
Notes
• Application temperature: 10°C to 45°C
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber-Resin |
Brand | Avon |
Colour | Black Yellow |
ECLASS Code | 40020501 |
Length | 33m |
Material | PVC |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Tape Type | Hazard Tape |
UNSPSC Code | 46161507 |
Width | 50mm |