RM42.00
Ex VAT
RM42.01
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Available in a wide variety of colours, these high quality PVC self-adhesive tapes are the cost effective and simple way of cordoning off areas and alerting your workforce of potential hazards or restricted areas. With a self-adhesive back for ease of applying.
Features and Benefits
• Durable due to weather resistant PVC construction
• Easy way to warn personnel of potential hazard areas
• Colour coded to suit varying applications
• Supplied in a roll with ample length of tape to use multiple times
• Available in varying colours to allow you to find the product to best suit your specific requirements
Typical Applications
• Black/Yellow: for low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices
• Red/White: for locating fire equipment, placing around prohibition and indicating inflammable areas
• Green/White: for placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus
Attribute | Value |
---|---|
Adhesive | Adhesive |
Adhesive Material | Rubber-Resin |
Brand | Avon |
Colour | Green |
EAN | 5036140077294 |
ECLASS Code | 40020501 |
Length | 33m |
Material | PVC |
Resistance Features | Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant |
Tape Type | Hazard Tape |
UNSPSC Code | 46161507 |
Width | 50mm |