noscriptAvon Adhesive, Hazard Tape, PVC, Black/Yellow, 50mm x 33m | Cromwell Tools
logo

Avon

Adhesive, Hazard Tape, PVC, Black/Yellow, 50mm x 33m

SKU:

AVN9644030C

RM43.60

Ex VAT

RM43.61

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a wide variety of colours, these high quality PVC self-adhesive tapes are the cost effective and simple way of cordoning off areas and alerting your workforce of potential hazards or restricted areas. With a self-adhesive back for ease of applying.


    Features and Benefits
    • Durable due to weather resistant PVC construction
    • Easy way to warn personnel of potential hazard areas
    • Colour coded to suit varying applications
    • Supplied in a roll with ample length of tape to use multiple times
    • Available in varying colours to allow you to find the product to best suit your specific requirements


    Typical Applications
    • Black/Yellow: for low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices
    • Red/White: for locating fire equipment, placing around prohibition and indicating inflammable areas
    • Green/White: for placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive

    Adhesive

    Adhesive Material

    Rubber-Resin

    Brand

    Avon

    Colour

    Black Yellow

    EAN

    5036140019775

    ECLASS Code

    40020501

    Length

    33m

    Material

    PVC

    Resistance Features

    Abrasion-Resistant Corrosion-Resistant UV-Resistant Water-Resistant

    Tape Type

    Hazard Tape

    UNSPSC Code

    46161507

    Width

    50mm