RM330.00
Ex VAT
RM330.01
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Convenient and sturdy, these plastic kick stools are the safe way to retrieve items from high level storage in both the office and warehouse.
Features and Benefits
• Manufactured in high quality durable plastic for product longevity
• Lightweight and easy to move
• Three spring loaded castors retract when weight is applied for safety
• Available in a choice of four colours to suit branding purposes
Attribute | Value |
---|---|
Additional Features | 3 spring loaded castors Heavy-duty construction |
Base Diameter | 410mm |
Brand | Lincoln |
Colour | Grey |
Dimensions (H x D x W) (mm) | 370 x 410 x 410mm |
EAN | 5036140323841 |
ECLASS Code | 21100502 |
Height | 370mm |
Material | Plastic |
Maximum Load | 150kg |
MFR Part No. | T5-GREY |
Number of Treads | 1 |
Product Type | Kick Stools |
Top Diameter | 280mm |
UNSPSC Code | 30191505 |