noscriptSolent Spill Control Polyurethane Drain Cover, 61 x 61cm D4206162 | Cromwell Tools
logo

Solent Spill Control

Polyurethane Drain Cover, 61 x 61cm

SKU:

SOL7423275X

MPN:

D4206162

RM3790.50

Ex VAT

RM3790.51

Inc VAT

OUT OF STOCK

    Product Details

    Polyurethane Drain Cover available in two sizes and supplied in a high visibility orange colour. This drain cover can be re-used and is easy to clean. The polyurethane construction is resistant to most chemicals as well as fuels, solvents and oils and comes supplied in a yellow kit bag for ease of storage.


    Features and Benefits
    • Polyurethane construction of the drain cover makes for a durable product
    • Product is resistant to most chemicals, fuels, solvents and oils for versatility
    • Available in two sizes to suit your needs
    • Reusable nature allows for product longevity
    • Supplied in a vinyl weather resistant bag for ease of transportation and storage


    Contents
    • 1 x Drain Cover
    • 1 x Drum Plug Compound Mix
    • 1 x Vinyl Bag


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Spill Control

    Colour

    Yellow

    EAN

    5036140391345

    ECLASS Code

    30010300

    Material

    Polyurethane

    MFR Part No.

    D4206162

    Overall Length

    61cm

    Overall Width

    61cm

    Special Features

    Reusable

    Standards Met

    ISO 9001:2015

    Type

    Drain Cover

    UNSPSC Code

    47131901