RM62.00
Ex VAT
RM62.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Support Post and Chain Demarcation Barrier System offers a lightweight yet sturdy solution for managing crowds and cordoning off areas. Ideal for creating queue lines, marking restricted zones, or directing pedestrian flow, it is easy to set up and move. The system includes durable support posts and a chain, providing a clear and effective visual barrier. With its simple installation and high-visibility design, it is suitable for various applications such as events, public spaces, and construction zones. Made from durable materials, it meets general safety standards, making it a practical choice for both temporary and semi-permanent use.
Features and Benefits
• Simple and effective way of keeping you chain barrier posts stable and upright
• Manufactured from polyethylene for durability and product longevity
• Easy to use; simply remove the post from the old base and place into the new base
• Chain Barrier Posts are available to purchase here
• Chains for the Barrier Posts are available to purchase here
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black |
EAN | 5036140226463 |
ECLASS Code | 40029102 |
Material | Polyethylene |
Type | Base |
UNSPSC Code | 23152206 |