RM1105.70
Ex VAT
RM1105.71
Inc VAT
Product Details
Product Specification
Product Documents
Maintenance Absorbent pads and rolls are an ideal solution to regular maintenance in a range of settings. Ideal for soaking up small spills and leaks in the workplace, they're the perfect alternative to a bucket or basin in a tight corner.
Features and Benefits
• Perforated for measured dispensing and reduced waste
• Absorbs both water and oil-based fluids for a range of tasks
• Ideal for primary containment of lightweight spills
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 120L Per Pack |
Application | Maintenance |
Brand | Solent Spill Control |
EAN | 5036140390782 |
ECLASS Code | 30020000 |
MFR Part No. | M0215040 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 100 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |