SKU:
SOL7421960K
MPN:
H5525040
RM301.40
Ex VAT
RM301.41
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These water repellent, oil only absorbent pads are the economic, environmentally friendly and simple way to clean up oil based spillages within the workplace. They absorb oil and fuel based products and are ideal for industrial cleaning.
Features and Benefits
• Available as a pack of 50, 100 or 200 pads with a respective absorbency capacity of 40L, 80L or 100L
• Excellent fluid retention to ensure no residue is left behind when cleaning up
• Suited for absorbing oil based spills and colour coded white accordingly
• Simple and easy to use, just place the required amount of pads onto the spill
• Bonded and perforated for bolstered product strength
• Choose a safe place for disposal depending on local regulations and the nature of the spillage
Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Absorbent Capacity | 40L Per Pack |
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
Overall Length | 50cm |
Overall Width | 40cm |
Pack Quantity | 50 |
Standards Met | BS 7959-1:2004 ISO 14001 ISO 9001 |
Type | Absorbent Pad |
UNSPSC Code | 47131909 |