SKU:
KBE2704330K
MPN:
B2842
RM958.00
Ex VAT
RM958.01
Inc VAT
Product Details
Product Specification
Product Documents
B2842
Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 13mm (1/2") chuck and detachable side handle included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip.
Air consumption: 4cfm* (113ltr/min).
Air inlet thread: 1/4" NPT.
Spindle thread: 3/8" - 24.
Minimum air hose size (ID): 3/8" (10mm).
Overall length: 218mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 113CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Blue Line |
Chuck Capacity | 13mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140221444 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 155mm |
Item | Air Drill Driver |
Length | 218mm |
MFR Part No. | B2842 |
Model Number | B2842 |
No Load Speed | 800rpm |
Noise / Vibration Information | Sound Power Level: 99.4dBA Sound Pressure Level: 88.4dBA Vibration Level: 1.5m/s² Vibration Level Uncertainty K: 0.65m/s² |
Power | 373W |
Power Source | Air |
Reversibility | Reversible |
UNSPSC Code | 27112703 |
Weight | 1.3kg |
Width | 42mm |