RM439.00
Ex VAT
RM439.01
Inc VAT
Product Details
Product Specification
Product Documents
Professional extended air die grinder suitable for use on a wide range of applications with an extended spindle for extra reach in "hard to get at" areas
Features and Benefits
• Extended spindle allowing two-handed operation
• Safety release throttle prevents accidental start-ups
• Front exhaust blows away dust and debris
• Fitted with long collet nut
• Supplied with two collet spanners and a comprehensive instruction manual
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
• Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Red Line |
Collet Size | 6 mm |
EAN | 5036140089136 |
ECLASS Code | 21051309 |
Exhaust Location | Front |
Item | Air Die Grinder |
Length | 248mm |
MFR Part No. | GES2506L |
Model Number | GES2506L |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Power Level: 103dBA Sound Pressure Level: 93dBA Vibration Level: 4.65m/s² Vibration Uncertainty K: 0.49m/s² |
Power | 375W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.85kg |