RM425.00
Ex VAT
RM425.01
Inc VAT
Product Details
Product Specification
Product Documents
Industrial 90° air angle die grinder - This versatile air grinder is suitable for use with a wide range of abrasive stones and spiral bands. With a compact design it is well suited to working in confined spaces
Features and Benefits
• Precision geared or longer life and smoother running
• Safety lever throttle prevents accidental start-ups
• Ideal for tight access applications
• Rear exhaust directs away from the workpiece
• Supplied with two collet spanners and a comprehensive instruction manual
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
• Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Red Line |
Collet Size | 6 mm |
EAN | 5036140089099 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 155mm |
MFR Part No. | GDA2206L |
Model Number | GDA2206L |
No Load Speed | 22,000rpm |
Noise / Vibration Information | Sound Power Level: 97dBA Sound Pressure Level: 90dBA Vibration Level: 1.24m/s² Vibration Level Uncertainty K: 0.74m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |