RM343.00
Ex VAT
RM343.01
Inc VAT
Product Details
Product Specification
Product Documents
This straight die grinder kit includes a straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. The die grinder is suitable for polishing, buffing and grinding. Boasting a robust and durable single piece aluminium body, a 1/2hp motor and precision balanced bearings to provide reliability in the most demanding of industrial/automotive applications. Finished with a trigger that has a safety catch to prevent accidental starts.
Features and Benefits
• Comprehensive kit ensures you have the right piece to hand
• Manufactured from durable aluminium for product longevity
• Safety catch on the trigger to prevent accidental starting
• Supplied in a robust, blow moulded case to store and transport your tool
Contents
• 2 x Collet Spanners
• Straight Die Grinder
• 1 x 3mm Collet
• 1 x 6mm Collet
• 10 x Assorted Mounted Points
Typical Applications
• Suitable for polishing, buffing and grinding in industrial and automotive settings
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Collet Size | 6mm |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089112 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Height | 64mm |
Includes | (10)Assorted Mounted Points 3mm Collet 6mm Collet (GD2206L) Straight Die Grinder |
Item | Air Die Grinder |
Length | 172mm |
MFR Part No. | GD22LK |
Model Number | GD22LK |
No Load Speed | 23,000rpm |
Noise / Vibration Information | Sound power level: 103dBA Sound pressure level: 88.72dBA Vibration level: 11.33m/s² Vibration Level Uncertainty K: 1.385m/s² |
Power | 338W |
Power Source | Air |
Throttle Features | Safety Release Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 0.6kg |