RM1370.00
Ex VAT
RM1370.01
Inc VAT
Product Details
Product Specification
Product Documents
This 115mm angle grinder possesses a single speed lever throttle and a rubber-cushioned side handle that provides grip and operator comfort. Supplied with an auxiliary handle and pin wrench.
Features and Benefits
• Lever throttle
• Superior grip provided by the handle
• Supplied with an auxiliary handle and pin wrench
• Rubber cushioned side handle for comfort when using
Typical Applications
• Suitable for metal dressing, rust removal, weld preparation and automotive bodywork fabrication
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Green Line |
Collet Size | M14 x 2.0 |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140046269 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Height | 101mm |
Includes | Auxillary Handle Pin Wrench |
Item | Air Die Grinder |
Length | 240mm |
MFR Part No. | FGA120g |
Model Number | FGA120g |
No Load Speed | 12,000rpm |
Noise / Vibration Information | Sound Power Level: 96.3dBA Sound Pressure/ Noise Level 85.3dBA Vibration Level 5.7m/s² Vibration Uncertainty K: 1.06m/s² |
Power | 675W |
Power Source | Air |
Throttle Features | Lever Throttle Single Speed |
UNSPSC Code | 27112704 |
Weight | 2kg |