SKU:
KBE2704090K
MPN:
B3456
RM460.00
Ex VAT
RM460.01
Inc VAT
Product Details
Product Specification
Product Documents
This professional, straight air die grinder possesses a high specification that offers improved user comfort and maximum durability. This versatile air grinder is suitable for use with a wide range of abrasive stones and carbide burrs. With a compact design it is well suited to working in confined spaces and is best used to deburr, polish, blend and grind imperfections. Supplied with two collet spanners.
Features and Benefits
• Designed for continuous use
• 60mm short body Length allows better access to more confined areas
• Planetary gears for longer life and smoother running
• Low profile teasing throttle for precise speed control
• Rotating air inlet to prevent the air hose from tangling
• Vibration dampened rubber body provides improved user grip and comfort over longer periods of use
Typical Applications
• For use when grinding, deburring, buffing and polishing as well as cleaning and smoothing weld seams and castings
• Recommended for use with Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4NPTin. |
Air Pressure | 90psi |
Brand | Kobe Blue Line |
Collet Size | 3.0 6.0 |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140221239 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Includes | 1 x 3mm Collet 1 x 6mm Collet |
Length | 160mm |
MFR Part No. | B3456 |
Model Number | B3456 |
No Load Speed | 25,000rpm |
Noise / Vibration Information | Sound Power Level: 87dBA Sound Pressure Level: 80dBA Vibration Level: 4.54m/s² Vibration Level Uncertainty K: 0.74m/s² |
Throttle Features | Teasing Throttle |
UNSPSC Code | 27112704 |
Weight | 0.39kg |