RM532.00
Ex VAT
RM532.01
Inc VAT
Product Details
Product Specification
Product Documents
Professional 90° air angle die grinder - This versatile air grinder is suitable for use with a wide range of abrasive stones and carbide burrs. With a compact design it is well suited to working in confined spaces
Features and Benefits:
• The 90° Head allows you to reach the more confined areas
• Trigger lock prevents accidental starting and increasing user safety
• Planetary gears offer longer life and smoother running
• The Low profile teasing throttle for precise speed control
Typical Application:
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Recommended Consumables
• Tungsten Carbide Burrs
• Mounted Points
• Flap Wheels
• Abrasive Bands
Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Blue Line |
Collet Size | 3 mm 6 mm |
EAN | 5036140221222 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 165mm |
MFR Part No. | B3144 |
Model Number | B3144 |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Sound Power Level: 87dBA Sound Pressure Level: 80dBA Vibration Level: 1.24m/s² Vibration Level Uncertainty K: 0.74m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Teasing Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |