RM142.80
Ex VAT
RM142.81
Inc VAT
Product Details
Product Specification
Product Documents
This 75mm diameter flexible backing pad is ideal as a replacement to the BR0S3 orbital sander (KBE-270-6010K). The backing pad has a thread size of 5/16in. 24 UNF.
Features and Benefits
• Ideal for use as a replacement to your current backing pad
• 5/16in. 24 UNF thread size
• Simple and cost-effective way of keeping your orbital sander working to an optimum level
Typical Applications
• Suitable for use with BR0S3 orbital sander (KBE-270-6010K)
Attribute | Value |
---|---|
Brand | Kobe |
ECLASS Code | 21011315 |
For Use With | BR0S3 Composite Air Random Orbital Sander |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 75mm |
Thread Size | 5/16" |
Type | Backing Pad |
UNSPSC Code | 27112800 |