RM159.60
Ex VAT
RM159.61
Inc VAT
Product Details
Product Specification
Hook & loop backing pad suitable for use with all portable and air disc grinders and sanders.
Features and Benefits
• Durable hard density pad
• Extra-strong grip hook and loop
Typical Applications
• Recommended for use with scrim backed surface conditioning discs
Notes
• Not for use with mineral abrasive discs
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140221123 |
ECLASS Code | 21011315 |
For Use With | Portable and air disc grinders and sanders. |
Pad Adhesion Type | Hook & Loop |
Pad Diameter | 100mm |
Thread Size | M14 |
Type | Backing Pad |
UNSPSC Code | 27112800 |