RM202.90
Ex VAT
RM202.91
Inc VAT
Product Details
Product Specification
Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi).
Features and Benefits
• Fully adjustable airflow
• Perfect for access into awkward areas
• Suitable for use with both air and water
Attribute | Value |
---|---|
Air Flow | 270L/min |
Air Inlet Size | 1/4 BSPT |
Brand | PCL |
EAN | 5014875491080 |
ECLASS Code | 21051502 |
Grip Style | Pistol Grip |
Handle Material | Chemical and Impact Resistant Acetal Resin |
Inner Valve Material | Brass |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG5004 |
Nozzle Type | Safety Nozzle |
Series | BG5004 |
Suitable for use with | Air |
Temperature Range | 0 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |