RM198.50
Ex VAT
RM198.51
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
These Women's Cargo Trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment. Designed by a diverse team, these women's cargo trousers are made to be practical and comfortable for all-day wear. Six pockets provide plenty of storage, while the knee pad pockets allow for easy wearer customisation. Available with a wide range of sizing options, there's something to suit everyone in the Halo® workwear range.
Features and Benefits
• Part elastic waistband secures the trousers around the waist for a better, more comfortable fit
• Manufactured from a polycotton blend for product longevity and resilience
• Triple stitched seams for bolstered durability
• Zip and button for a secure closure
• Bottom-loading knee pad pockets for added protection and comfort when kneeling
• Each pair of trousers possess 6 pockets to provide ample storage for personal effects
• Available in either black or navy blue in sizes 8 to 20 to suit your needs
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140485907 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Long |
Gender | Women |
Leg Length | 33in. |
Material | Cotton Polyester |
Product Type | Work Trousers |
Size | 10 |
UNSPSC Code | 53101500 |