noscriptHalo Womens Metatarsal Safety Boots, Size, 5, Black, Leather Upper, Composite Toe Cap TSLMBWP5 | Cromwell Tools
logo

Halo

Womens Metatarsal Safety Boots, Size, 5, Black, Leather Upper, Composite Toe Cap

SKU:

HAL9631088C

MPN:

TSLMBWP5

RM750.80

Ex VAT

RM750.81

Inc VAT

IN STOCK (50+)

    Product Details

    These Women's Metatarsal Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.


    These metal-free safety boots provide lightweight and comfortable wear. Poron XRD® technology and a composite toecap protect the top of the foot against impact without weighing down the wearer and still allow for flexibility and movement.


    Features and Benefits
    • Padded mesh collar and tongue provide comfortable wear and protect against friction injuries
    • Manufactured from resilient materials for product longevity
    • Composite toe-cap protects against impact up to 200J
    • Action leather water-resistant upper helps to keep feet dry in wet conditions
    • Composite midsole keeps feet warm
    • Poron XRD® allows for flexible movement and protects the metatarsal bones against impact
    • Metal-free for lightweight protection
    • Available in varying sizes to suit your needs
    • Supplied with a spare pair of laces for convenience


    Standards
    • Halo® products are BSI tested
    • EN ISO 20345:2011 S3 WR M HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Halo

    Closure Type

    Laces

    Colour

    Black

    EAN

    5036140487574

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Women

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    Yes

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Shoe Size

    5

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No