RM478.20
Ex VAT
RM478.21
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
These Metatarsal Protection Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These lightweight, flexible safety boots have Poron XRD® internal metatarsal protection and retain excellent comfort due to a padded mesh collar and tongue. They are tough, oil-resistant and feature anti-static properties to keep you safe in a range of workplace settings.
Features and Benefits
• Enhanced wearer comfort due to padded mesh collar and tongue, as well as an energy-absorbing heel and removable EVA comfort footbed
• Manufactured from resilient materials for product longevity
• Steel toe cap protects the wearer from impact injuries up to 200J
• Black cow action leather upper repels water and stops feet from getting wet
• Dual-density polyurethane sole is oil, grease and water resistant for resilience
• Steel midsole for bolstered protection of the feet
• Oil-resistant outsole and anti-static properties
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 M SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Halo |
Closure Type | Laces |
Colour | Black |
EAN | 5036140487260 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | Yes |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |