SKU:
HAL9631085E
MPN:
TSMBTZ10
RM1057.40
Ex VAT
RM1057.41
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These High Collar Metatarsal Protection Safety Boots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These metal-free, tall safety boots feature Poron XRD® for metatarsal safety. They provide impact and scuff protection to keep the feet and lower legs against injury. A side zip allows for easy donning and doffing for user comfort and convenience.
Features and Benefits
• Padded mesh collar and tongue enhance wearer comfort
• Manufactured from resilient materials for product longevity
• Metal-free with a composite toe cap and scuff cap for a lightweight solution
• Leather water-resistant upper to keep feet dry in adverse weather conditions
• Polyurethane and rubber soles are resistant to oil, grease and water for resilience
• Composite midsole to keep feet warm
• Poron XRD® provides impact protection to the top of the foot, protecting your metatarsal bones
• Heat-resistant outsole to enhance the boots' durability
• Side zip for easy donning and doffing
• Unisex design for inclusive wear for everyone
• Available in varying sizes to suit your needs
• Supplied with a spare pair of laces for convenience
Standards
• Halo® products are BSI tested
• EN ISO 20345:2011 S3 WR HRO M SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Halo |
Colour | Black |
EAN | 5036140487437 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | Yes |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |