RM96.60
Ex VAT
RM96.61
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Breathable Polo Shirts from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Stay safe and comfortable with a breathable hi-vis polo shirt from the Halo® safety range. Designed to allow air to flow around the body and prevent the build-up of heat and sweat, these polo shirts are ideal for warmer working environments or as an additional hi-vis layer.
Designed to suit a diverse workforce, the Halo® breathable polo shirt is available in an inclusive range of sizes, from small to 4XL.
Features and Benefits
• Lightweight design keeps you cool in warmer climes
• Manufactured from polyester to ensure durability and product resilience
• 2 Band & Brace reflective tape design to ensure maximum visibility in low light working conditions
• Three buttons in the collar area for a secure fit
• Padded collar for additional comfort when wearing
• Available in either yellow or orange in a range of sizes to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013
• RIS-3279-TOM (Orange Only)
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140488885 |
Gender | Unisex |
Material | Polyester |
Product Type | Polo Shirt |
Size | 4XL |
Sleeve Type | Short Sleeve |
Standards Met | EN ISO 20471:2013 |
UNSPSC Code | 46181531 |