SKU:
SSF9613000K
MPN:
.
RM51.50
Ex VAT
RM51.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Category I gloves are a blend of cotton and polyester for a breathable and flexible solution to general handling. Designed for a close fit, these gloves offer excellent dexterity, making them perfect for light handling and assembly tasks.
Features and Benefits
• Sewn wrists for a comfortable fit
• Lightweight and breathable for comfort during prolonged wear
• Fourchette style fingers and inset thumb provide increased comfort and enhanced fit
• Supplied in packs of 12 for increased value for money
Standards
• CE Category I
Notes
• Suitable for hand washing only
• Available in men's size 10 and women's size 8
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Uncoated |
Colour | White |
EAN | 5036140363373 |
Liner Material | Interlock Cotton |
Size | 10 |
UNSPSC Code | 46181504 |