RM46.20
Ex VAT
RM46.21
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These interlocked cotton drill gloves are ideal for handling delicate products during picking or handling. Lightweight and breathable, they are also suitable for wearing as a liner glove for added insulation.
Features and Benefits
• Knit wrist style cuff delivers maximum comfort
• Elasticated cuff provides a secure fit and prevents the ingress of dirt
• Lightweight for comfortable wear and natural movement
• 12 Pack
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Sitesafe |
Coating | Uncoated |
Colour | White |
EAN | 5036140363410 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 46181504 |