RM28.40
Ex VAT
RM28.41
Inc VAT
Product Details
Product Specification
Product Documents
These roomy general handling gloves from Tuffsafe® deliver protection against the minor scrapes and impacts associated with lifting and handing. The chrome leather material allows for a good grip and is resistant to abrasion and scuffing for reliable and durable protection.
Features and Benefits
• Open cuffs ensure easy removal
• Reinforced double palms enhance protection
• 2in. safety cuffs protect against low impact
Standards
• CE Category I
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Grey |
EAN | 5036140210479 |
Size | 10 |
UNSPSC Code | 46181504 |