logo

KennedyPro

Tool Chest, Classic - Extra Deep, Red, Steel, 3-Drawers, 585 x 684 x 445mm, 130kg Capacity

SKU:

KEN5944825K

MPN:

TBT5203-X

RM2149.30

Ex VAT

RM2149.31

Inc VAT

IN STOCK (29)

    Product Details

    This extremely durable tool chest is ideal as stand alone storage or combined with a Kennedy Pro® roller cabinet for secure and spacious storage. The secure design features a central locking system with double wall side panels and a full piano hinge to keep your tools safe and accessible only by you.


    Features and Benefits
    • Large top compartment to fit large items
    • Rigid construction and durable paint finish for long life time of the cabinet
    • Fully lockable drawers for extra security
    • Rigid aluminium-edged drawer handles with individual latches
    • Easy grip handles for easy transport
    • Welded and riveted heavy gauge steel for strength and rigidity
    • Double walled side panels for strength
    • Epoxy powder paint finish for abrasion and corrosion resistance
    • Full width piano hinge for a durable top compartment lid
    • Quick release ball bearing drawer sliders for easy access
    • Includes Tote Tray, drawer liners and mat for the top compartment
    • Chest can be combined with a Kennedy Roller Cabinet
    if required for maximum storage


    Typical Applications
    • Warehouse
    • Workshop
    • Machine maintenance applications


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Colour

    Red

    Drawer Load Capacity

    20kg

    EAN

    5036140468757

    ECLASS Code

    21100490

    Magnetic Adhesion

    No

    Material

    Steel

    Maximum Weight Capacity

    130kg

    MFR Part No.

    TBT5203-X

    Number of Drawers

    3

    Overall Height

    585mm

    Overall Length

    684mm

    Overall Width

    445mm

    Product Range

    Classic - Extra Deep

    Product Type

    Tool Chest

    Roll Weight

    60kg

    Security

    Central Locking System

    UNSPSC Code

    24112401

    Weight

    38kg