SKU:
KEN5942240K
MPN:
BCD-280061IZ
RM3597.50
Ex VAT
RM3597.51
Inc VAT
Product Details
Product Specification
Product Documents
Part of the ultimate range, this six drawer top chest combines maximum capacity with superior finish. The chest is ultimate in terms of design, materials and construction and is the perfect choice for the professional whose tools and thinking are state of the art. All units possess a two part construction with strong steel inner walls and reinforced back panels for added strength and stability. There are angled corners to protect against mobility strains and an anti-rust and solvent resistant powder coat finish. The fully opening drawers have classic design pulls to allow easy access with a drawer weight capacity of 40-45kg.
Features and Benefits
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• 45° angled corners protect against mobility strains and preserve unit shape
• Plastic bumpers on each corner protect against impact
• Non-slip EVA 3mm drawer liners prevent damage and protect tools
• Fully opening drawers for greater access
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Top chest designed to combine with roller cabinet for maximum storage
• Strong ergonomic side handles on either side of the unit increase mobility
• Full height rear locking mechanism with cylinder locks for greater security
• Top lid fitted with gas struts for safe and easy access
• 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping
• Supplied with drawer liners to protect the base of the drawers and your tools
Typical Applications
• Workshops
• Garages
• Automotive
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red/Grey |
EAN | 5036140258808 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 350kg |
MFR Part No. | BCD-280061IZ |
Mobility | Push - Pull Handles |
Number of Drawers | 6 |
Overall Height | 455mm |
Overall Length | 710mm |
Overall Width | 465mm |
Product Range | Ultimate |
Product Type | Tool Chest |
Roll Weight | 270kg |
Security | Full Height Rear Locking Mechanism |
UNSPSC Code | 24112401 |
Weight | 43kg |